Square Deadbolt Keyed One Side with SmartKey in Stain Nickel
This product has been replaced by
Manufacturer Part #660SQT 15 SMT RCAL RCS K3
Contemporary Square Deadbolt Keyed One Side with SmartKey in Stain Nickel
Product Details
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- For use on exterior doors where keyed entry and security is needed
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Deadbolt latch has round corner faceplate
- ANSI/BHMA grade 3 certified
- Comes with 2 keys
- Deadbolt operated by key outside and thumb turn inside
- 1 inch deadbolt throw
- Includes round deadbolt strike
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Deadbolt
- Height:
- 2-7/16 in
- Lock Type:
- Keyed Entry
- Material:
- Zinc
- Style:
- Contemporary
- Thickness:
- 1-3/4 in
- Width:
- 2-7/16 in