Keyed Knob with Smart Key in Satin Nickel
This product has been replaced by
Manufacturer Part #400CV 15 SMT 6AL RCS K3 V1
Cove Keyed Knob with Smart Key in Satin Nickel
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Cove
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-1/8 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Security Grade:
- 3
- Shape:
- Round
- UL Listed:
- No