Privacy Bed or Bath Door Knob in Satin Nickel
This product has been replaced by
Manufacturer Part #300CV 15 6AL RCS V1
Cove™ Privacy Bed or Bath Door Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal handing; fits both right handed and left handed doors
- Latch has 2 interchangeable faceplates; round corner and square corner
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Lifetime mechanical and finish warranty
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Latch has adjustable backset 2-3/8 in to 2-3/4 in to fit all standard door preparations
- ANSI/BHMA grade 3 certified
- Microban antimicrobial product protection keeps door hardware 99.9% percentage cleaner than unprotected surfaces
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Cove™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Diameter:
- 2-5/8 in
- Door Hardware Type:
- Privacy Knob
- Product Type:
- Privacy
- Shape:
- Round
- UL Listed:
- No