Delta 3-5/8 in. Passage Lever in Satin Chrome

Part #K200DL26DRCALRCSBB  |  Item #2389838  |  Manufacturer Part #200DL 26D RCAL RCS BBPKG

$22.76 EACH

Color/Finish: Satin Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Passage/hall/closet
  • Contemporary Elegance
  • Universal handing
  • Round corner adjustable latch
  • Lifetime mechanical and finish warranty

Specifications

Collection: Delta

Color Finish: Satin Chrome

Color Finish Category: Chromes

Height: 2-5/8 in

Length: 3-5/8 in

Width: 1-15/16 in