Bed and Bath Door Lever in Polished Brass
This product has been replaced by
Manufacturer Part #300DL 3 6AL RCS V2
Delta Bed and Bath Door Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty
- Fits standard door preparations by adjustable latches
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Base Plate Width:
- 2-5/8 in
- Collection:
- Delta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Length (in):
- 3-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Height:
- 2-5/8 in
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in