Keyed Door Lever in Satin Chrome
This product has been replaced by
Manufacturer Part #405DL 26D 6AL RCS V2
Delta Keyed Door Lever in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- For use on exterior doors where keyed entry and security is needed
- Lifetime mechanical and finish warranty
- Easily installs in minutes with just a screwdriver
- Fully reversible lever, can be installed on both right handed and left handed doors
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Base Plate Width:
- 2-5/8 in
- Collection:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-15/32 in
- Diameter - Base:
- 2-5/8 in
- Handle Length (in):
- 3-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Product Type:
- Door Lock
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Delta
- UL Listed:
- No