1-15/16 in. Passage Lever in Venetian Bronze
This product has been replaced by
Manufacturer Part #200DNL 11P RCAL RCS V1
Dorian® 1-15/16 in. Passage Lever in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-handed lever design to fit both right and left handed doors
- Features adjustable latch to fit all standard door preparations
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Dorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-15/16 in