Double Cylinder Deadbolt in Satin Nickel

Part #K66515RCALRCS  |  Item #3031432  |  Manufacturer Part #665 15 RCAL RCS

$24.99 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use on exterior doors
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Round corner adjustable latch
  • Pin and tumbler
  • Add to a keyed knob or lever for additional security
  • Requires a key to exit the building when locked
  • Lifetime mechanical and finish warranty

Specifications

ANSI Specifications: ANSI Grade 3

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Door Hardware Type: Lock

Height: 2-5/8 in

Lock Type: Deadbolt

Material: Zinc

Security Grade: 3

Type: K66515RCALRCS

Width: 1-1/16 in