Full Lip Strike Plate in Brown
Full Lip Strike Plate in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 2-1/4 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 1-3/4 in