Halifax® Bath Lever in Satin Nickel

Part #K155HFLSQT156ALRCS  |  Item #7263460  |  Manufacturer Part #155HFL SQT 15 6AL RCS

$40.47 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Base Plate Width: 2-5/8 in

Collection: Halifax®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-19/32 in

Handle Length in : 4-4687/10000 in

Handle Material: Metal

Handle Type: Lever

Height: 2-5/8 in

UL Listed: No

Width: 2-5/8 in