Metal Square Door Lever in Satin Nickel
Halifax Metal Square Door Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Base Plate Width:
- 2-5/8 in
- Collection:
- Halifax
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Length (in):
- 4-15/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No