Kwikset

Halifax® Passage, Hall or Closet Lever Handle in Satin Nickel

Part #K154HFLRDT156ALRCS  |  Item #7589210  |  Manufacturer Part #154HFL RDT 15 6AL RCS

$29.99 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Collection: Halifax®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-19/32 in

Handle Type: Lever

Security Grade: 2

Type: K154HFLRDT156ALRCS

UL Listed: No

Width: 2-5/8 in