Halifax® Square Dummy Lever in Matte Black

Part #K157HFLSQT514  |  Item #7803109  |  Manufacturer Part #157HFL SQT 514

Call for Pricing

Color/Finish: Matte Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

Base Plate Width: 2-5/8 in

Collection: Halifax®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-19/32 in

Handle Length in : 4-4687/10000 in

Handle Material: Zinc

Handle Type: Dummy

Height: 2-5/8 in

Security Grade: 2

Shape: Square

Size: 2-5/8 in x 2-5/8 in x 2-19/32 in

Smart Home Enabled: No

Style: Contemporary

Thickness: 1.75 in

UL Listed: No

Width: 2-5/8 in