Kwikset 966 Single Cylinder Interior Pack with Hancock Knob, Iron Black
This product has been replaced by
Manufacturer Part #966H 514 UNIV
Hancock® Kwikset 966 Single Cylinder Interior Pack with Hancock Knob, Iron Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Hancock®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lock
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Shape:
- Round
- UL Listed:
- No