Bluetooth Deadbolt in Venetian Bronze
Kevo™ Bluetooth Deadbolt in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SmartKey® re-key technology
- Touch to unlock Bluetooth® technology
- For use on exterior doors
- Requires AA batteries
- Send or revoke e-Keys anytime
- Fits standard door preparation
- Includes 1 key fob
- Use with smart phone or key fob
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Kevo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt, Keyless Entry
- Security Grade:
- 2
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, NEST, Honeywell, Ring, Skybell
- Smart Home Enabled:
- Yes
- Wireless Communication - FEI:
- Bluetooth