Metal Square Door Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #721KNL 15 RCAL UL 3031
Kingston® Metal Square Door Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Kingston®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fire Rated:
- Yes
- Handle Length (in):
- 3-21/25 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Yes