Kwikset
Kingston® Passage Lever in Satin Chrome
Part #K721KNL26DRCAL3031 | Item #7237842 | Manufacturer Part #721KNL 26D RCAL 3031
How to get it:
Product Details
- Fits standard door preparations by adjustable latches
- Lifetime warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI Grade 2
Base Plate Width: 2-14/25 in
Collection: Kingston®
Color Finish: Satin Chrome
Color Finish Category: Chromes
Handle Length in : 3-21/25 in
Handle Material: Metal
Handle Type: Passage
Height: 2-14/25 in
Security Grade: 2
Thickness: 1.75 in
UL Listed: UL 3HR
Width: 2-14/25 in