Metal Round Door Lever in Polished Chrome
This product has been replaced by
Manufacturer Part #300LRL RDT 26 6AL RCS V2
Ladera® Metal Round Door Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Hall, Closet
- Collection:
- Ladera®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Base:
- 2-5/8 in
- Handle Length (in):
- 4-3/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-7/8 in
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No