Reversible Hall or Closet Lever Handle in Iron Black
This product has been replaced by
Manufacturer Part #720LSL SQT 514 6AL RCS
Lisbon Reversible Hall or Closet Lever Handle in Iron Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Base Plate Width:
- 2-5/8 in
- Collection:
- Lisbon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Handle Length (in):
- 4-1/4 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Security Grade:
- 2
- Thickness:
- 1.75 in
- UL Listed:
- No