*1121 ! SQ HALL CLST CP
This product has been replaced by
Manufacturer Part #720MIL SQT 26 6AL RCS
Milan™ *1121 ! SQ HALL CLST CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- UL Listed:
- No