Milan™ 2-3/8 in. Passage Lever in Satin Nickel

Part #K154MILRDT156ALRCS  |  Item #4861595  |  Manufacturer Part #154MIL RDT 15 6AL RCS

$32.56 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use on passage/hall/closet
  • Non-locking lever
  • Universal handing
  • Fits both right and left handed doors
  • Adjustable latch fits all standard door preparations

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Base Plate Width: 2-5/8 in

Collection: Milan™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Length in : 4-781/5000 in

Handle Material: Metal

Handle Type: Passage

Security Grade: 2