Zinc Door Lever in Polished Chrome
Milan™ Zinc Door Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Handle & Lock Set
- Handle Length (in):
- 4-3/20 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Origin:
- Global
- UL Listed:
- No