This product requires certification to purchase.

Passage Lever in Polished Chrome

This product has been replaced by

Kwikset Polished Chrome Square Hall and Closet Door Lever
Kwikset Square Hall and Closet Door Lever in Polished Chrome
Manufacturer Part #154HFL SQT 26 6AL RCS
You last purchased this on
 
Kwikset

Passage Lever in Polished Chrome

  • Fast #
  • Part #K154HFL26
  • Item #4810251
  • Manufacturer Part #154HFL 26
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Polished Chrome Square Hall and Closet Door Lever
Kwikset Square Hall and Closet Door Lever in Polished Chrome
Manufacturer Part #154HFL SQT 26 6AL RCS
Kwikset

Passage Lever in Polished Chrome

  • Fast #
  • Part #K154HFL26
  • Item #4810251
  • Manufacturer Part #154HFL 26
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
UL Listed:
No