Knob in Venetian Bronze
Regina Knob in Venetian Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Commercial, Residential
- Base Plate Width:
- 2-9/16 in
- Collection:
- Regina
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Metal
- Handle Type:
- Knob
- Shape:
- Round
- UL Listed:
- No