This product requires certification to purchase.

Round Trim for 2-3/8 in. and 2-3/8 in. Backsets (4 Pack) in Polished Brass

You last purchased this on
 
Kwikset

Rosette Round Trim for 2-3/8 in. and 2-3/8 in. Backsets (4 Pack) in Polished Brass

  • Fast #
  • Part #K2933CPRNDTRIMRSE
  • Item #7678190
  • Manufacturer Part #293 3 CP RND TRIM RSE4PCK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Rosette Round Trim for 2-3/8 in. and 2-3/8 in. Backsets (4 Pack) in Polished Brass

  • Fast #
  • Part #K2933CPRNDTRIMRSE
  • Item #7678190
  • Manufacturer Part #293 3 CP RND TRIM RSE4PCK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
2-3/8 in and 2-3/8 in Backsets
Collection:
Rosette
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
3-13/16 in
Package Quantity:
Pack of 4
Product Type:
Trim
UL Listed:
No