Single Cylinder Deadbolt in Satin Chrome

This product has been replaced by

SGL CYL DDB GRD 3 SC
Kwikset *NLA SGL CYL DDB GRD 3 SC
Manufacturer Part #660 26D RFAL RCS V1
You last purchased this on
 
Kwikset

Single Cylinder Deadbolt in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SGL CYL DDB GRD 3 SC
Kwikset *NLA SGL CYL DDB GRD 3 SC
Manufacturer Part #660 26D RFAL RCS V1
Kwikset

Single Cylinder Deadbolt in Satin Chrome

  • Fast #
  • Part #K66026DRFALRCS
  • Item #4667129
  • Manufacturer Part #660 26D RFAL RCS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features adjustable latch to fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • SmartKey® Re-key Technology available through special order
  • For use on exterior doors where keyed entry and security is needed
  • Single cylinder deadbolt operates by key outside and thumb turn inside
  • Easily installs in minutes with just a screwdriver
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Lock
Lock Type:
Deadbolt
UL Listed:
No