Deadbolt, Keyless Entry Lock in Satin Nickel
This product has been replaced by
Manufacturer Part #893 HC620 TRL ZW700 11P SMT RCALFD RCS
Smartcode™ Deadbolt, Keyless Entry Lock in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended wireless range and superior 128-bit wireless encryption
- Up to 30 user access codes for family and guests to use at the door
- Z-Wave Plus Certified with the Z-Wave 500 chipset
- SmartKey® technology - the lock you can re-key yourself in seconds in three easy steps
- Dramatically reduced interior size and sleek metal design
- 5 digit keypad with dedicated lock button
- One touch locking
- Secured keyless entry convenience
- Full 128-bit encryption security
- 30 user codes plus master code feature for added security
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Battery Size:
- AA
- Collection:
- Smartcode™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt, Keyless Entry
- Material:
- Metal
- Smart Home Compatibility:
- Z-Wave
- Smart Home Enabled:
- Yes
- UL Listed:
- No