Kwikset SmartCode Touchscreen Electronic Deadbolt (ZW), Venetian Bronze
This product has been replaced by
Manufacturer Part #916TRL 500 15 SMT CP TPR RCALFD V2 IAPT
Smartcode™ Kwikset SmartCode Touchscreen Electronic Deadbolt (ZW), Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Secure Screen Technology
- 30 User Codes
- Keyless Entry
- 1 Year Electronic Warranty
- SmartKey Security
Specifications
- ADA Compliant:
- No
- Battery Size:
- AA
- Collection:
- Smartcode™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt, Keyless Entry
- Projection:
- 1-469/500 in
- Security Grade:
- 2
- Smart Home Compatibility:
- Amazon Alexa, Home Connect, SmartThings, Vera
- Smart Home Enabled:
- No
- Style:
- Traditional
- Thickness:
- 1.75 in
- Type:
- K916TRLTSCRZW15
- UL Listed:
- No