Deadbolt Handle & Lock Set in Satin Nickel
This product has been replaced by
Manufacturer Part #800TVH LIP 15 SMT 6AL STRKP
Tavaris Deadbolt Handle & Lock Set in Satin Nickel
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Application:
- Residential
- Collection:
- Tavaris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Deadbolt
- Material:
- Metal
- Origin:
- Global
- UL Listed:
- No