Keyed Entry Knob in Polished Chrome
This product has been replaced by
Manufacturer Part #400T 26D SMT 6AL RCS V1
Tylo® Keyed Entry Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SmartKey® re-key technology
- Six-way adjustable latches fit all standard door preparations
- Keyed entry
- Fits both right and left handed doors
- Fits door thickness of 1-3/8" to 1-3/4"
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- SmartKey®
- Security Grade:
- 3