Size L Plastic Cotton Dipped and Coated Glove in Black and White
Size L Plastic Cotton Dipped and Coated Glove in Black and White
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- PVC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Glove Size:
- L
- Glove Type:
- Dipped, Work
- Length:
- 10 in
- Material:
- Plastic, Cotton
- Material Type:
- PVC, Poly
- Product Type:
- Gloves
- Reusable:
- Yes