4 oz Metal White Pipe Joint Compound
Pipetite® 4 oz Metal White Pipe Joint Compound
Frequently Purchased Together
Product Details
- Sealing temperature: up to 350°F (177°C)
- Safe, non-toxic, non-drying
- Pressures: 350 PSI (24 BAR) for gas; 2,000 PSI (136 BAR) for liquid
- Made in the USA
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
Specifications
- Application:
- Metal
- CARB OTC LEED Compliant:
- No
- Collection:
- Pipetite®
- Color:
- White
- Depth:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 350
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 350 psi, 2000 psi
- Size:
- 4 oz
- Type:
- Stick
- UL Listed:
- Yes
- Weight:
- 0.28 lb
- Width:
- 4-5/8 in