5 in. Flat Soapstone Holder
5 in. Flat Soapstone Holder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pocket clips keeps markers secure when not in use
- Durable metal construction extends marker life
- Round twist-up and flat slide-up holders allow for full use of soapstone
- Length: round 5.3" (13.3 cm), flat 5.8" (14.6 cm)
Specifications
- Depth:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-3/4 in
- Length:
- 5 in
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Soap Stone
- Size:
- 5 ft x 3/4 in
- Tool Type:
- Soapstone
- Weight:
- 0.045 lb
- Width:
- 5/8 in