4-3/4 in. Paint Marker in White
B® Paintstik® 4-3/4 in. Paint Marker in White
Frequently Purchased Together
Product Details
- Superior marking performance on rough, rusty, dirty, oily, icy, wet, dry or cold surfaces
- Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
- Combines the durability of real paint in the convenience of a crayon
- Marking size 11/16" (17mm)
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Weather and UV-resistant for long-lasting marks
- Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
Specifications
- Application:
- Concrete, Glass, Iron, Pipe, Plastic, Steel, Stone
- Collection:
- B® Paintstik®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Diameter:
- 11/16 in
- GSA Approved:
- No
- Height:
- 4-3/4 in
- Length:
- 4-3/4 in
- Material:
- Paint
- Origin:
- Domestic
- Product Type:
- Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Tool Type:
- Paint Marker
- Weight:
- 0.095 lb
- Width:
- 3/4 in