1/2 in. PVC Full Port Socket 150# Ball Valve
LA Series 1/2 in. PVC Full Port Socket 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Using a 3-way ball valves can greatly simplify your piping layout
- Flow from the center port can be diverted either to the left port, right port or through both at the same time
- Diverting flow to the left, right or both ways at the same time can involve multiple valves and connections
- All sizes are rated 150 psi at 70° F non-shock
- Making installation easy
- PVC construction is non-corrosive and the valve contains no metal parts
- True-union connections are standard on all sizes through 4"
- There is no OFF position
- FPM (comparable to FPM) seals are standard
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- LA Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-18/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve