75 gal Indirect-Fired Water Heater
Laars-Stor® 75 gal Indirect-Fired Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Laars-Stor®
- Diameter:
- 24 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 63-7/8 in
- IAPMO Listed -:
- No
- MBH:
- 113
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired