500000 BTU Volume Water Heater 2 Stage Copper
Mighty Therm2® 500000 BTU Volume Water Heater 2 Stage Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely flexible venting
- Features burner site glass
- Features extremely durable construction
- Among the greenest in the industry
- Works at an altitude range of 0-10,000'
Specifications
- AMP:
- 15
- BTU:
- 500000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm2®
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- MBH:
- 500
- Material:
- Copper
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Volts:
- 120V
- Water Heater Type:
- Short