160000 BTU Propane Unit Heater
Mini-therm® 160000 BTU Propane Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mini-therm®
- Fuel Type:
- Propane
- MBH:
- 160
- Power Source:
- Gas
- Type:
- R44077
- Volts:
- 115V