Residential Gas Boiler 225 MBH Natural Gas
Residential Gas Boiler 225 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 225000
- BTU Heat Rating:
- 191000 Btu/h
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 225 MBH
- Length:
- 25-5/8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC, PVC, Polypropylene
- Power Source:
- Gas
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 1-1/4 in