Click-Clack Drain with Overflow in Polished Chrome

You last purchased this on
 
Lacava

Lacava® Click-Clack Drain with Overflow in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lacava

Lacava® Click-Clack Drain with Overflow in Polished Chrome

  • Fast #
  • Part #L710016OFCR
  • Item #4099300
  • Manufacturer Part #7100-16OF-CR
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Lacava®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Overflow Included:
Yes
Strainer Diameter:
2-5/8 in
Tailpiece Length:
8 in
Tailpiece Style:
Straight