36 in. Tampico Floor Brush
36 in. Tampico Floor Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tampico fibers resist heat and chemicals
- Hardwood block floor brushes
- Fine/Medium sweep
Specifications
- Brand Model Compatibility:
- Broom Handles: BWK121, BWK122, BWK123, BWK124, BWK136, BWK137, BWK138
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Hardwood, Tampico Fiber
- Width:
- 2-1/5 in