115V Circulator Pump
115V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in temperature sensor turns circulator off when it reaches 95° F, and turns circulator on when the temperature cools to the adjustable temperature set point
- Adjustable thermostat with a temperature range from 77 to 91° F
Documents
Specifications
- Height:
- 8 in
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- Volts:
- 115V
- Width:
- 4-1/2 in