1/2 in. 120 V Brass Circulator Pump with Fixed Thermostat

Part #LLHB08100092  |  Item #4118426  |  Manufacturer Part #LHB08100092

Call for Pricing EACH

Volts:

120V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM technology
  • Long-lasting, silent operation
  • Adjustable Temperature Control
  • Comes with cord
  • Resistant to scale build up
  • No shaft or seal
  • Maintenance free without blockage
  • Single bearing design
  • Standard feature Vario allows for stepless speed control that sets pump performance to individual system requirements

Lead Law Compliant

Documents

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Maximum Pressure: 145 psi

Pump Body Material: Brass

Pump Motor Type: ECM

Volts: 120V

Watts: 28