3/4 in. In-line Water Filter
3/4 in. In-line Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 11-7/8 in
- Installation Type:
- Inline
- Material:
- Plastic
- NSF Certified:
- Yes