Safety Latch in Red for T2C-075 and T2C-100 In-Line Water Filters (6 Pack)
Safety Latch in Red for T2C-075 and T2C-100 In-Line Water Filters (6 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- T2C-075 and T2C-100 Inline Water Filters
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Latch
- UL Listed:
- No