#1 x 7 in. Alloy Steel Stud with Double Hex Nut
#1 x 7 in. Alloy Steel Stud with Double Hex Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-93 Grade B7
- Application:
- Residential
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 7 in
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1 in
- Thread Length:
- 7