1/2 in. 300# Rubber Ring Gasket
1/2 in. 300# Rubber Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-38B, ASTM F-37A, ASTM F-36J, ASTM F-152, ASTM F-146, ASTM F-104, ASTM D-149
- Application:
- Sealing, Chemical Resistance
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Aramid Fiber, Inorganic Fibers, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 300#
- UL Listed:
- No