20 in. 300# 304 Stainless Steel Spiral Wound Gasket
20 in. 300# 304 Stainless Steel Spiral Wound Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Clean Bagged:
- No
- Diameter - Inside 1:
- 20 in
- Diameter - Outside:
- 20 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 300#
- Type:
- Gasket
- UL Listed:
- No