20 in. 600# 304 Stainless Steel Gasket
20 in. 600# 304 Stainless Steel Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter - Inside 1:
- 20 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Graphite, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Type:
- LSCSCB200HSC20
- UL Listed:
- No