5/8 x 5 in. Alloy Steel Double Hex Nut

You last purchased this on
 
Reliable Fasteners

5/8 x 5 in. Alloy Steel Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reliable Fasteners

5/8 x 5 in. Alloy Steel Double Hex Nut

  • Fast #
  • Part #B7SDHNES
  • Item #627591
  • Manufacturer Part #62C500RST7/W2N
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-93 Grade B7
Application:
Residential
Drive Type:
Hex
Grade:
B7
Length:
5 in
Material:
Alloy Steel
Product Type:
Double Hex Nut
Size:
5/8 in
Thread Length:
5